Carbide burr Z7 − medium, diamond cut Shank Ø 3 mm G0613

Article no.: GG5691 G0613
Set price 10 Piece (5.76 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tooth type abbreviation Z7
    Type of cut staggered teeth
    Toothing grit designation medium
    Tool material Carbide
    Shape G0613
    Shape description Pointed arch
    Head ⌀ 6.3 mm
    Head length L1 12.7 mm
    Overall length 45 mm
    Contents 10
    Shank ⌀ 3 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number GG5691 G0613
    EAN / GTIN 4045197731050
    Manufacturer number GG5691 G0613

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Uni
     

    Description

    Version:

    Carbide burrs with high wear resistance and cutting edge stability. The shank is made of steel if the head ⌀ is larger than the shank ⌀, otherwise it is of carbide. Z7 general-purpose tooth configuration for deburring, edge breaking, cleaning, weld dressing and surface preparation. Suitable for both manual and robot-mounted use.
    Carbide mini burrs with shank ⌀ 3 mm.
    same as 546910.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Content:

    10 burrs / drum.

    Note:

    Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart