Carbide burr Z7 − medium, diamond cut Shank Ø 3 mm C0613

Article no.: GG5691 C0613
Set price 10 Piece (6.30 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
  • Shank ⌀: 3

Product details

Technical Data

Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape C0613
Shape description ball nose
Head ⌀ 6.3 mm
Head length L1 12.7 mm
Overall length 44 mm
Contents 10
Shank ⌀ 3 mm
Type of product Burr

Identification numbers & Classifications

Article number GG5691 C0613
EAN / GTIN 4045197731005

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Carbide burrs with high wear resistance and cutting edge stability. The shank is made of steel if the head ⌀ is larger than the shank ⌀, otherwise it is of carbide. Z7 general-purpose tooth configuration for deburring, edge breaking, cleaning, weld dressing and surface preparation. Suitable for both manual and robot-mounted use.
Carbide mini burrs with shank ⌀ 3 mm.
same as 546910.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Content:

10 burrs / drum.

Note:

Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart