Carbide burr Z7 − medium, diamond cut Shank Ø 3 mm F0313

Article no.: GG5691 F0313
Set price 10 Piece (5.49 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape F0313
Shape description round arch
Head ⌀ 3 mm
Head length L1 14 mm
Overall length 38 mm
Contents 10
Shank ⌀ 3 mm
Type of product Burr

Identification numbers & Classifications

Article number GG5691 F0313
EAN / GTIN 4045197731067
Manufacturer number GG5691 F0313

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Carbide burrs with high wear resistance and cutting edge stability. The shank is made of steel if the head ⌀ is larger than the shank ⌀, otherwise it is of carbide. Z7 general-purpose tooth configuration for deburring, edge breaking, cleaning, weld dressing and surface preparation. Suitable for both manual and robot-mounted use.
Carbide mini burrs with shank ⌀ 3 mm.
same as 546910.
Round arch shape (RBF).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Content:

10 burrs / drum.

Note:

Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart