{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | E0307 | |
Shape description | teardrop | |
Head ⌀ | 3 mm | |
Head length L1 | 5.5 mm | |
Overall length | 38 mm | |
Contents | 10 | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | GG5691 E0307 | |
EAN / GTIN | 4045197731104 | |
Manufacturer number | GG5691 E0307 |