{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7020 | |
Quantity | 30 | |
Main application | P | |
Secondary application | M | |
Corner radius R | 0.2 mm | |
Tolerance groove width w | ± 0.03 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Contents | 273701 2 | |
Type of product | Indexable insert for grooving |
Article number | GG2736 2/30 | |
EAN / GTIN | 4067263097181 | |
Manufacturer number | GG2736 2/30 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |