Parting-off/grooving insert 2/50

Article no.: GG2736 2/50
Set price 50 Piece (10.37 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Groove width w (mm) / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7020
Quantity 50
Main application P
Secondary application M
Corner radius R 0.2 mm
Tolerance groove width w ± 0.03 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Contents 273701 2
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number GG2736 2/50
EAN / GTIN 4067263097198
Manufacturer number GG2736 2/50

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
60
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Description

Version:

Chip beaker for small ⌀ and reduction in cutting forces.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart