Turning insert, medium machining VCGT 110302/30

Article no.: GG2689 110302/30
Set price 30 Piece (8.94 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7310
Chip breaker AM
Quantity 30
Cutting depth ap 0.15 mm - 1.75 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 250 mm/min - 600 mm/min
Contents 261453 HB7310
ISO code indexable insert VCGT110302
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2689 110302/30
EAN / GTIN 4067263098676
Manufacturer number GG2689 110302/30

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart