Turning insert, medium machining VCGT 160408/50

Article no.: GG2689 160408/50
Set price 50 Piece (8.26 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7310
Chip breaker AM
Quantity 50
Cutting depth ap 0.55 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 250 mm/min - 600 mm/min
Contents 261459 HB7310
ISO code indexable insert VCGT160408
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2689 160408/50
EAN / GTIN 4067263098768
Manufacturer number GG2689 160408/50

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart