{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HU7310 | |
Chip breaker | AM | |
Quantity | 30 | |
Cutting depth ap | 0.15 mm - 3.25 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 350 mm/min - 600 mm/min | |
Contents | 260148 HU7310 | |
ISO code indexable insert | CCGT09T302 | |
Type of product | Indexable insert for turning |
Article number | GG2668 09T302/30 | |
EAN / GTIN | 4067263097372 | |
Manufacturer number | GG2668 09T302/30 |