Turning insert, medium machining CCGT 120408/50

Article no.: GG2668 120408/50
Set price 50 Piece (6.38 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HU7310
Chip breaker AM
Quantity 50
Cutting depth ap 0.55 mm - 4.25 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 350 mm/min - 600 mm/min
Contents 260160 HU7310
ISO code indexable insert CCGT120408
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2668 120408/50
EAN / GTIN 4067263097587
Manufacturer number GG2668 120408/50

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart