Turning insert, medium machining WNMG 060408/50

Article no.: GG2564 060408/50
Set price 50 Piece (4.31 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7020
Chip breaker SM
Quantity 50
Cutting depth ap 0.55 mm - 2 mm
Feed f 0.2 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 110 mm/min - 280 mm/min
Contents 252064 HB7020
ISO code indexable insert WNMG060408
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2564 060408/50
EAN / GTIN 4067263093565
Manufacturer number GG2564 060408/50

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart