Turning insert, medium machining WNMG 080412/30

Article no.: GG2564 080412/30
Set price 30 Piece (6.10 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7020
Chip breaker SM
Quantity 30
Cutting depth ap 0.8 mm - 2.75 mm
Feed f 0.2 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 110 mm/min - 280 mm/min
Contents 252072 HB7020
ISO code indexable insert WNMG080412
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2564 080412/30
EAN / GTIN 4067263093619
Manufacturer number GG2564 080412/30

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart