Turning insert, medium machining CNMG 190624/50

Article no.: GG2527 190624/50
Set price 50 Piece (11.63 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7020
Chip breaker SM
Quantity 50
Cutting depth ap 1.6 mm - 6.75 mm
Feed f 0.25 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 130 mm/min - 280 mm/min
Contents 250176 HB7020
ISO code indexable insert CNMG190624
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2527 190624/50
EAN / GTIN 4067263092469
Manufacturer number GG2527 190624/50

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart