{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7020 | |
Chip breaker | SM | |
Quantity | 30 | |
Cutting depth ap | 1.05 mm - 5.5 mm | |
Feed f | 0.25 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 130 mm/min - 280 mm/min | |
Contents | 250172 HB7020 | |
ISO code indexable insert | CNMG160616 | |
Type of product | Indexable insert for turning |
Article number | GG2527 160616/30 | |
EAN / GTIN | 4067263092414 | |
Manufacturer number | GG2527 160616/30 |