{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 40 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.085 mm | |
Feed fz for side milling in short-chipping aluminium | 0.12 mm | |
Colour ring | without | |
Contents | 5 | |
Type of product | End / face mill |
Article number | GG2241 20 | |
EAN / GTIN | 4062406199005 | |
Manufacturer number | GG2241 20 |