Solid carbide milling cutter 16 mm

Article no.: GG2241 16
Set price 5 Piece (57.36 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
33 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 32 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.065 mm
Feed fz for side milling in short-chipping aluminium 0.09 mm
Colour ring without
Contents 5
Type of product End / face mill

Identification numbers & Classifications

Article number GG2241 16
EAN / GTIN 4062406198992
Manufacturer number GG2241 16

Application Table

Alu plastics
N
170
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
Same as No. 202241.

Application:

For roughing and finishing.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart