{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Machining strategy | MTC | |
Overhang L1 | 40 mm | |
Overall length Ltot | 90 mm | |
Shank ⌀ Ds h6 | 20 mm | |
⌀ D3 | 17 mm | |
Circular interpolation milling ⌀ Dmin | 37 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 0.96 degrees | |
Ramping length L for αmax | 14.85 mm | |
suitable indexable insert | AP.. 1003.. | |
Pack of insert screws | 219814 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | GG2124 20/3 | |
EAN / GTIN | 4067263078968 | |
Manufacturer number | GG2124 20/3 |