Indexable insert for milling APMT 100305 TR, HB735, Type: UNI

Article no.: 215882 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £13.24 / Piece
  • from 10 Piece
    £11.03 / Piece
on request
In stock
1,438 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100305 TR
Type UNI
Corner radius 0.5 mm
Grade HB735
Tool material Carbide
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215882 UNI
EAN / GTIN 4045197601964
Manufacturer number 215882 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
255
Steel < 900 N/mm²
P
205
Steel < 1100 N/mm²
P
175
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
155
Ti > 850 N/mm²
S
50
wet maximum
 
dry
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart