{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 3.3 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 23.1 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Contents | 5 | |
Type of product | Jobber drill |
Article number | GG1286 3,3 | |
EAN / GTIN | 4067263106258 | |
Manufacturer number | GG1286 3,3 |