HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB 12,5 mm

Article no.: GG1286 12,5
New product
Set price 5 Piece (76.87 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Nominal ⌀ DC 12.5 mm
Coating AlTiN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 58.3 mm
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Flute length Lc 77 mm
Overall length L 124 mm
Shank ⌀ Ds 14 mm
Feed f in stainless steel < 900 N/mm2 0.14 mm/rev.
Colour ring blue
Contents 5
Type of product Jobber drill

Identification numbers & Classifications

Article number GG1286 12,5
EAN / GTIN 4067263106630
Manufacturer number GG1286 12,5

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
80
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
45
Ti > 850 N/mm²
S
35
wet maximum
 
wet minimum
 

Description

Version:

Efficient drilling especially for use in stainless and acid-resistant steels.
Straight main cutting edges with optimised cutting edge design for improved chip breaking behaviour. Enlarged flutes for excellent chip evacuation. Increased wear resistance due to improved carbide substrate and high temperature resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Suitable products

From the same series "Pro Inox" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart