Solid carbide mini milling cutter 6 mm

Article no.: GG1264 6
Set price 5 Piece (9.85 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
141 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating AlCrN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Flute length Lc 8 mm
Overall length L 45 mm
Shank ⌀ Ds 6 mm
Shank form HB
Corner chamfer width at 45° 0.2 mm
Feed fz for slot milling in steel < 750 N/mm2 0.04 mm
Feed fz for side milling in steel < 750 N/mm2 0.05 mm
Contents 5
Type of product End / face mill

Identification numbers & Classifications

Article number GG1264 6
EAN / GTIN 4045197907035
Manufacturer number GG1264 6

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Shank similar to DIN 6535 HB. Improved coating for general-purpose applications in steel and cast iron.
Same as No. 202264.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart