{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 0.8 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Flute length Lc | 2 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.003 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.003 mm | |
Contents | 5 | |
Type of product | End / face mill |
Article number | GG1264 0,8 | |
EAN / GTIN | 4045197906847 | |
Manufacturer number | GG1264 0,8 |