Stepladder, single-sided access GFP55Z

Article no.: G96007 GFP55Z
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of step Rung
Accessibility single-sided
Standard EN 131
Type of product Stepladder

Identification numbers & Classifications

Article number G96007 GFP55Z

Description

Version:

  • Insulated to 30,000 Volts Rubber feet & aluminium side arms help prevent slips & twists
  • Includes an integral tool tray
  • Podium steps with high safety rail, which is 950 mm above the platform, provides added safety when working at high levels
  • Wheels enable easy positioning of the Podium Steps in your work environment

Feature:

  • 5 Tread Climb-It® Glass Fibre Podium Steps - 5 Tread
  • Platform Height: 1375 mm
  • Certified to EN 131 Professional
  • Stabilisers are incorporated on the GFP55Z, GFP56Z, GFP57Z & GFP58Z - this gives increased safety & stability when working at height

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart