Stepladder, single-sided access GFP54Z

Article no.: G96007 GFP54Z
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Product details

Technical Data

Type of step Rung
Accessibility single-sided
Standard EN 131
Type of product Stepladder

Identification numbers & Classifications

Article number G96007 GFP54Z
EAN / GTIN 3926909790

Description

Version:

  • Insulated to 30,000 Volts Rubber feet & aluminium side arms help prevent slips & twists
  • Includes an integral tool tray
  • Podium steps with high safety rail, which is 950 mm above the platform, provides added safety when working at high levels
  • Wheels enable easy positioning of the Podium Steps in your work environment

Feature:

  • 4 Tread Climb-It® Glass Fibre Podium Steps - 4 Tread
  • Platform Height: 1090 mm
  • Certified to EN 131 Professional

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Number of steps including platform Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart