Pair of gloves Skytec Sapphire Nano, Glove size: NANO8

Article no.: G09949 NANO8
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
99 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Skytec
EN 388 3X42D
Backing material 21g HPPE, steel, nylon
Coating Polyurethane
Coating variant The palms of the hands
Colour black
Application reusable
Type of glove Cut-resistant gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number G09949 NANO8

Description

Description:

ULTRA-THIN CUT RESISTANT GLOVE WITH PU COATING
  • As the thinnest option available on the market with a high cut resistance (level D), Sapphire Nano offers an outstanding level of tactility to perform extreme precision tasks
  • With a PU-coated palm, the 'second skin' feeling has never been better

Feature:

  • Medium to high cut resistance: Level D (EN 388:2016)
  • 21 gauge seamless liner offers unprecedent level of fingertip sensitivity for precision tasks
  • Durable polyurethane palm coating ensures good protection against abrasion
  • Reinforced thumb crotch enhances durability
  • Touchscreen capabilities to allow usage with screen devices
  • Designed for easy movement and continuous wear
  • Breathable back of hand to reduce perspiration
  • Seamless knit prevents irritation
  • Elasticated wrist provides a secure fit

Application:

  • Automotive
  • Construction
  • Logistics
  • Maintenance
  • Manufacturing
  • Transport

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart