{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Skytec | |
EN 388 | 3X42D | |
Backing material | 21g HPPE, steel, nylon | |
Coating | Polyurethane | |
Coating variant | The palms of the hands | |
Colour | black | |
Application | reusable | |
Type of glove | Cut-resistant gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | G09949 NANO11 |