Deckplate Anti Fatigue Mat 0.9X18.3M

Article no.: G09607 0.9X18.3M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

width x Length Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing
Length 1,830 cm
Width 90 cm
Material Vinyl top surface with PVC foam backing (fusion bonded, not glued)
Surface Diamond pattern
Colour black / yellow
Weight 114 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number G09607 0.9X18.3M

Description

Version:

Reduce standing fatigue for workers in industry.
  • Dual layer mat provides balance of comfort and wear resistance.
  • Hardwearing top surface ensures a long life in normal use.
  • Checker plate style design suits industrial environments.
  • Self-extinguishing top surface (tested to BS EN 13501-1) provides resilience to many industrial chemicals.
  • Bevelled edges help avoid creating a trip risk.
Safety Deckplate 0.9m x 18.3m

Application:

Packing stations, Assembly areas, Production lines where regular turning occurs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart