{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Anti-fatiguing | |
Length | 90 cm | |
Width | 60 cm | |
Material | Vinyl top surface with PVC foam backing (fusion bonded, not glued) | |
Surface | Diamond pattern | |
Colour | black / yellow | |
Weight | 4 kg | |
Type of product | Workplace mat |
Article number | G09607 0.6X0.9M |