{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Anti-fatiguing | |
Length | 150 cm | |
Width | 90 cm | |
Material | Open Cell PVC (Foam) | |
Surface | Pebble | |
Colour | black | |
Weight | 3.27 kg | |
Type of product | Workplace mat |
Article number | G09600 0.9X1.5M |