Orthomat® Standard Anti Fatigue Mat 0.6X0.9M

Article no.: G09600 0.6X0.9M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

width x Length Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing
Length 90 cm
Width 60 cm
Material Open Cell PVC (Foam)
Surface Pebble
Colour black
Weight 1.31 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number G09600 0.6X0.9M

Description

Version:

  • Versatile single layer foam anti-fatigue mat.
  • Insulates standing workers against the effects of cold concrete floors.
  • Lightweight, so easy to transport and reposition.
  • Ideal for lighter industrial use.
  • Textured surface provides attractive appearance.
Orthomat Black 0.6m x 0.9m

Feature:

  • Loose lay
  • Fire Tested to BS EN 13501-1 Class Dfl - s1

Application:

  • Production lines
  • Assembly areas
  • Packing stations
  • Workbenches

Suitable for:

Dry indoor environments

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart