Rainproof jacket BL_SIZEXS

Article no.: G09438 BL_SIZEXS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series S440
    Gender Unisex
    Unisex size XS
    Type of product Rainproof jacket

    Identification numbers & Classifications

    Article number G09438 BL_SIZEXS

    Description

    Version:

    Designed to be worn in foul weather conditions, the Classic Rain Jacket is not only practical and durable, it offers exceptional value for money. Easily rolled up and stored for when the wet weather arrives. Available in a wide range of colours, wearer satisfaction is guaranteed.

    Feature:

    • Lightweight, waterproof fabric with taped seams prevents water penetration
    • Vented back yoke and eyelets for added breathability and comfort
    • Inner elasticated cuff
    • Pack away hood for added functionality
    • Retail bag which aids presentation for retail sales
    • Generous fit for wearer comfort
    • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
    • Taped seams to provide additional protection
    • 2 pockets for secure storage
    • REACH compliant PVC coating
    • 40+ UPF rated fabric to block 98% of UV rays
    • CE certified
    • UKCA marked

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart