Rainproof jacket BL_SIZE4XL

Article no.: G09438 BL_SIZE4XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie S440
Gender Unisex
Unisex size 4XL
Type of product Rainproof jacket

Identification numbers & Classifications

Article number G09438 BL_SIZE4XL

Description

Version:

Designed to be worn in foul weather conditions, the Classic Rain Jacket is not only practical and durable, it offers exceptional value for money. Easily rolled up and stored for when the wet weather arrives. Available in a wide range of colours, wearer satisfaction is guaranteed.

Feature:

  • Lightweight, waterproof fabric with taped seams prevents water penetration
  • Vented back yoke and eyelets for added breathability and comfort
  • Inner elasticated cuff
  • Pack away hood for added functionality
  • Retail bag which aids presentation for retail sales
  • Generous fit for wearer comfort
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Taped seams to provide additional protection
  • 2 pockets for secure storage
  • REACH compliant PVC coating
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • UKCA marked

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart