Hi-Vis Hoodie Full-zip Saturn Yellow SIZEM

Article no.: G09425 SIZEM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Product details

Technical Data

Gender Unisex
Colour Saturn Yellow
Unisex size M
Standard/regulation EN ISO 20471 Class 3 high visibility
Type of product Sweatshirt jacket

Identification numbers & Classifications

Article number G09425 SIZEM

Description

Version:

  • Hooded sweatshirt
  • 280 gsm fleece fabric
  • 100% polyester
  • Anti pill (the fabric has been treated to prevent little balls (or pills) of thread appearing on the surface of the fabric)
  • Full length front zip
  • Handwarmer pockets
  • Retro-reflective sew on tape
  • Two band & brace
  • Conforms to EN ISO 20471 Class 3 high visibility

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart