Hi-Vis Hoodie Full-zip Saturn Yellow SIZE3XL

Article no.: G09425 SIZE3XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour Saturn Yellow
Unisex size 3XL
Standard/regulation EN ISO 20471 Class 3 high visibility
Type of product Sweatshirt jacket

Identification numbers & Classifications

Article number G09425 SIZE3XL

Description

Version:

  • Hooded sweatshirt
  • 280 gsm fleece fabric
  • 100% polyester
  • Anti pill (the fabric has been treated to prevent little balls (or pills) of thread appearing on the surface of the fabric)
  • Full length front zip
  • Handwarmer pockets
  • Retro-reflective sew on tape
  • Two band & brace
  • Conforms to EN ISO 20471 Class 3 high visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart