HI VIZ WAISTCOAT FULL APP. G RED XLRG

Article no.: G09177 XLRG
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 100% polyester
    Colour Red
    Unisex size XL
    Standard/regulation EN ISO 20471
    2 all-round reflective strips yes
    Type of product High visibility waistcoat

    Identification numbers & Classifications

    Article number G09177 XLRG

    Description

    Version:

    • Hi visibility waistcoat
    • 100% polyester
    • Hook and loop fastening
    • Retro-reflective tape
    • 2 x body bands
    • 2 x braces
    • EN ISO 20471 Class 2 high visibility
    • High visibility Red fades to Orange after Xenon

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart