HI VIZ WAISTCOAT FULL APP. G RED LRG

Article no.: G09177 LRG
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Fabric composition: 100% polyester

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour Red
Unisex size L
Standard/regulation EN ISO 20471
2 all-round reflective strips yes
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number G09177 LRG

Description

Version:

  • Hi visibility waistcoat
  • 100% polyester
  • Hook and loop fastening
  • Retro-reflective tape
  • 2 x body bands
  • 2 x braces
  • EN ISO 20471 Class 2 high visibility
  • High visibility Red fades to Orange after Xenon

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart