Pair of gloves Skytec Ninja X4, Glove size: L

Article no.: G09003 L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
38 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Skytec
Glove characteristics Silicone-free
EN 388 4432
Backing material 3 gauge nylon, glass fibre
Coating Bi-Polymer
Coating variant The palms of the hands
Colour grey / black
Application reusable
Type of glove Cut-resistant gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number G09003 L

Description

Description:

  • A supple and lightweight glove providing a good level of cut resistance, dexterity and comfort
  • The bi-polymer coating delivers excellent grip in both wet and dry handling conditions

Feature:

  • Cut resistant: Level B (EN 388:2016)
  • High resistance to abrasion
  • Breathable liner
  • Silicone free
  • Elasticated wrist provides a secure fit
  • Mottled grey and black colouring helps to extend wearable life
  • Sanitized® antimicrobial finish provides extra freshness

Application:

  • Assembly
  • Bottling or Canning
  • Engineering
  • General Handling
  • Glass
  • Packaging

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart