{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Skytec | |
Glove characteristics | Silicone-free | |
EN 388 | 4432 | |
Backing material | 3 gauge nylon, glass fibre | |
Coating | Bi-Polymer | |
Coating variant | The palms of the hands | |
Colour | grey / black | |
Application | reusable | |
Type of glove | Cut-resistant gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | G09003 2XL |