Gravestone Tester FL 500G, Max N 500 N, Readout 0,2 N

Article no.: FL 500G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FL 500G
EAN / GTIN 4045761149151
Manufacturer number FL 500G

Description

Feature:

  • Transfer rate to PC: approx. 25 measured values per second
  • Measuring precision: 0,2% of [Max]
  • Overload protection: 120% of [Max]
  • Overall dimensions W×D×H 175×75×30 mm
  • Thread: M6
  • Internal rechargeable battery pack, operating time up to 10 h without backlight, charging time approx. 8 h

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart