Software AFH FD

Article no.: AFH FD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Software

Identification numbers & Classifications

Article number AFH FD
EAN / GTIN 4045761122536
Manufacturer number AFH FD

Description

Description:

  • The AFH FD software is designed for all applications where the force is sought as a function of distance. Typically, these force curves are required for penetration or pull-out tests
  • The program simultaneously queries the measurement data of a force gauge, e.g. SAUTER FH, and a length gauge, e.g. SAUTER LB or SAUTER LD
  • The measurement data of the two instruments are continuously transmitted to the PC, synchronised by the software resp. The AFH FD or LD software is compatible with all devices of the SAUTER FC, FH and FL series
  • These measuring instruments are usually used in conjunction with SAUTER test stands, in particular the SAUTER and , series. However, they can also be used on mechanical testing machines
  • Additional evaluation functions: - Expansion of the test object- Tensile and compressive force- Load test- Archiving of the recorded data
  • Scope of delivery SAUTER AFH FD or AFH LD: - Software AFH FD or. LD on DVD- Operating instructions- Interface cable RS-232 for FH (FH-A01)- Interface cable RS-232 for FL (FL-A04)- Interface cable USB for FL (FL-A01)- Interface cable RS-232 for LB (LB-A01)
  • Compatible with the following operating systems: Microsoft Windows 10
  • Order example for a complete testing system:- FH 5K. (Digital force gauge)- LB 300-2. (Digital length gauge)- AFH FD (Force-displacement software)- TVM 5000N230N.* (Test stand)- LB-A02* (Mounting LB to test stand)- 2× AFH 12 (RS-232/USB adapter)- AC 04* (Record test object)- 963-163* (Calibration force)- 961-150* (Calibration length)* not mandatory for AFH FD software operation

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart