Elec. force gauge (internal) FL 50, Max N 50 N, Readout 0,02 N

Article no.: FL 50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FL 50
EAN / GTIN 4045761138865
Manufacturer number FL 50
L-Number L40250 507

Description

Description:

  • Turnable display with backlight
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Robust metal housing for permanent use under harsh environmental conditions
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Measuring with tolerance range (limit-setting function): Upper and lower limit adjustable, in pull and push direction. The process is supported by an audible and visual signal
  • Internal memory
  • Continuous analogue output: Linear voltage signal in dependence to the load (-2 to +2V)
  • Delivered in a robust carrying caseData interface RS-232 standardUSB interface, standard

Feature:

  • Transfer rate to PC: approx. 25 measured values per second
  • Measuring precision: 0,2% of [Max]
  • Overload protection: 120% of [Max]
  • Overall dimensions W×D×H 175×75×30 mm
  • Thread: M6
  • Internal rechargeable battery pack, operating time up to 10 h without backlight, charging time approx. 8 h

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart