Elec. force gauge (internal) FK 25, Max N 25 N, Readout 0,01 N

Article no.: FK 25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FK 25
EAN / GTIN 4045761139510
Manufacturer number FK 25
L-Number L40250 2179

Description

Description:

  • Turnable display: automatic direction identification
  • Secure operability due to ergonomic design
  • Peak-Hold function to capture peaks (value is “frozen” for approx. 10 seconds) or Track function mode for a continuous measurement indication
  • Selectable measuring units: N, lbf, kgf, ozf
  • Auto-Power-Off
  • Standard attachments as shown, 90 mm extension rod
  • Can be mounted on all SAUTER test stands

Feature:

  • Measuring precision: 0,5% of [Max]
  • Internal measuring frequency: 100 Hz
  • Overload protection: 200% of [Max]
  • Overall dimensions W×D×H 195×82×35 mm
  • Thread: M8
  • Ready for use: Batteries included, 6×1.5 V AA
  • Net weight approx. 0,75 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart