Industrial balance EOC 20K-3A, Weighing range 24 kg, Readout 2 g

Article no.: EOC 20K-3A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform balance

    Identification numbers & Classifications

    Article number EOC 20K-3A
    EAN / GTIN 4045761198203
    Manufacturer number EOC 20K-3A

    Description

    Description:

    • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (laboratory, production, quality control, commissioning etc.)
    • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65. Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
    • Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading
    • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value
    • Benchtop stand incl. wall mount for display device as standard
    • Protective working cover included with delivery
    • Searching and remote control of the balance using external control devices or computers with the KERN Communication Protocol (KCP). KCP is a standardised interface command structure for KERN balances and other instruments which allows you to recall and manage all relevant parameters and device functions. You can therefore simply connect KERN devices with KCP to computers, industrial control systems and other digital systems. In a large number of cases the KCP is compatible with the MT-SICS protocol

    Feature:

    • Large backlit LCD display, digit height 25 mm
    • Weighing plate dimensions W×D×H 300×300×110 mm
    • Dimensions of display device W×D×H 268×115×80 mm
    • Permissible ambient temperature -10 °C / 40 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart