LUKAS FIS universal fibre disc Ø 115 mm aluminium oxide grain 24

Article no.: A38301150241
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number A38301150241
EAN / GTIN 4027497000746
Manufacturer number A38301150241

Description

Description:

Top-Features: • Excellent use of abrasive grains thanks to perfect arrangement for a long tool life • Long tool life on different materials, for fine and coarse grinding • Good value for money thanks to regular aluminium oxide Benefits: • The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Feature:

Tool shape: flat
Type: flat with centre hole
Grain size: 24
n max.: 13300 (1/min)
Product packaging: Box
Abrasive: NK (regular aluminium oxide)
Slit: Cross slot (quadruple)
Safety standard: EN 13743
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22 mm
Tool diameter: 115 mm

Advantage:

The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel
Aluminum
Cast iron
Plastic and wood

Suitable for:

Chamfering: best suitable
Deburring: suitable
Fillet weld grinding: best suitable
Rough grinding: best suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: best suitable
Polishing: -
Precision machining: -
Cleaning: best suitable
Conditioning: suitable
Rough grinding: suitable

Note:

Excellent use of abrasive grains thanks to perfect arrangement for a long tool life
Long tool life on different materials, for fine and coarse grinding
Good value for money thanks to regular aluminium oxide
Tested quality: high level of safety through regular testing

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart