Description:
This reusable backing pad is used to securely hold fibre discs. It is supplied in a generally usable hardness grade medium. This type is suitable for almost every application. Thanks to the integrated M14 thread, the backing pad can be mounted quickly and easily without a clamping wrench.
Feature:
Cooling system: without ventilation
n max.: 13300 (1/min)
Product packaging: Bag
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool diameter: 115 mm
Advantage:
Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes.
Application:
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable
Suitable for:
Chamfering: best suitable
Drilling: -
Brushes: -
Deburring: suitable
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable
Note:
Quick and easy mounting without a clamping wrench
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread