LUKAS PSH universal abrasive discs Ø 45 mm aluminium oxide grain 80

Article no.: A3300045080
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flat grinding wheel

    Identification numbers & Classifications

    Article number A3300045080
    EAN / GTIN 4027497029006
    Manufacturer number A3300045080
    L-Number L50260 9

    Description

    Description:

    Top-Features: • Long tool life on different materials, for fine and coarse grinding • Secure hold thanks to hook and fastener system • Good value for money thanks to regular aluminium oxide • Quick and toolless mounting • No unnecessary packaging waste is incurred compared to self-fixing systems Benefits: • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. • Thanks to the hooked fabric holding system, assembly aids are a thing of the past. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example.

    Feature:

    Tool shape: flat
    Grain size: 80
    n max.: 30000 (1/min)
    Product packaging: Box
    Abrasive: NK (regular aluminium oxide)
    V max.: 25 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Hooked fabric
    Tool diameter: 45 mm

    Advantage:

    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
    Thanks to the hooked fabric holding system, assembly aids are a thing of the past. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Steel
    Plastic and wood
    Cast iron
    Aluminum

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Fine grinding: best suitable
    Weld seam machining: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: suitable
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Long tool life on different materials, for fine and coarse grinding
    Secure hold thanks to hook and fastener system
    Good value for money thanks to regular aluminium oxide
    Quick and toolless mounting
    No unnecessary packaging waste is incurred compared to self-fixing systems

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart