LUKAS GTH tool holder for abrasive discs Ø 45 mm shank 6 mm

Article no.: A250404560001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number A250404560001
EAN / GTIN 4027497023790
Manufacturer number A250404560001
L-Number L50300 4

Description

Description:

Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Feature:

Tool shape: flat
Hardness: hard (80-90 Shore)
n max.: 10000 (1/min)
Product packaging: Box
Shank length: 40 mm
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 6 mm
Tool diameter: 45 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Suitable for:

Chamfering: -
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

perfect dimensional stability: Fits perfectly in the power tool
Stainless thanks to zinc-nickel coating
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart