{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 445 mm | |
Width | 1,155 mm | |
Depth | 775 mm | |
for number of drums | 2 | |
for drum volume | 200 l | |
Material | Sheet steel | |
Type of product | Drum stand |
Article number | 981480 2X200 | |
EAN / GTIN | 4052462011175 |