{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 445 mm | |
Width | 540 mm | |
Depth | 775 mm | |
for number of drums | 1 | |
for drum volume | 200 l | |
Type of product | Drum stand |
Article number |
981480 1X200
Copy |
|
EAN / GTIN |
4052462011151
Copy |
|
Manufacturer/responsible person | Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com |