{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 3 mm | |
Material | galvanised | |
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted | |
Drip catch volume | 74 l | |
Drum contents | 60 l | |
Height | 205 mm | |
Width | 1,300 mm | |
Depth | 800 mm | |
Storage capacity 60 litre drums | 6 | |
Number of drums | 6 | |
Floor loading | 1,000 kg/m2 | |
Weight | 62 kg | |
Type of product | Drip tray |
Article number | 981210 6X60 | |
EAN / GTIN | 4052462036246 |